Sign In or Register to view pricing and more.
Documents & Guides
Divider Wall Mounting Base, Panduct
Overview
Divider Wall Mounting Base, Panduct
The DB-C Panduct Divider Wall Mounting Base can be mounted inside any type of Panduit PVC wiring duct to create multiple channels. Simply install the divider wall base when mounting the duct and snap the divider wall onto the mounting base. Use Panduit NR1 or #8, #10, M4, or M5 fasteners. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Polycarbonate. 0.19" x .65" (4.8 mm x 16.5mm).
Also known as: 074983348770, DB-C
Specifications
Material: | Polycarbonate |
Color: | Black |
Material: | Polycarbonate |
Color: | Black |
Customer Reviews
No reviews for this product
(0)