
Flexible Steel Conduit, 3/4", 100' Coil
Item #: 48249
Cat #: STL075RW100CL
UPC: 980050021036
Documents & Guides
3/4" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 feet Coil.
Sign In or Register to view pricing and more.
Overview
3/4" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 feet Coil.
Flexible conduits are used to connect to motors or other devices where isolation from vibration is useful, or where an excessive number of fittings would be needed to use rigid connections. Electrical codes may restrict the length of a run of some types of flexible conduit.
Also known as: 980050021036, STL075RW100CL
Specifications
Diameter: | 3/4 in |
Length: | 100 ft |
Material: | Steel |
Type: | Reduced Wall |
Diameter: | 3/4 in |
Material: | Steel |
Length: | 100 ft |
Type: | Reduced Wall |
Customer Reviews
No reviews for this product
(0)