Metallic Universal Box Mounting Brackets

20 Found
Dottie

Spider Plate, Universal Mount, Adapts to 3" or 4" Round Box, Steel

Item #: 614989
CAT #: SP34
UPC: 781002420903
Company wide:
0 in stock
Steel City

Mounting Bracket, Steel, Silver

Item #: 6372
CAT #: SSF-SH2346
UPC: 785991207316
Company wide:
0 in stock
Eaton B-Line

RETAINER LEVELER, ADDS RIGIDITY

Item #: 50302
CAT #: BB32
UPC: 781011182151
Company wide:
0 in stock
Orbit Industries

Flat Box Bracket, 18" Height Kick Stand

Item #: 1203496
CAT #: KFB-318
UPC: 835243022164
Company wide:
0 in stock
Orbit Industries

Flat Box Mounting Bracket

Item #: 1086661
CAT #: FB-3
UPC: 835243022133
Company wide:
0 in stock
Orbit Industries

Flat Box Mounting Bracket

Item #: 1084433
CAT #: FB-4
UPC: 835243022140
Company wide:
0 in stock
Satco

ROUND UNI CROSSBAR FLAT SIDE

Item #: 327328
CAT #: 90-1784
UPC: 045923917844
Company wide:
0 in stock
Satco

Universal Crossbar, 4"/3"

Item #: 732773
CAT #: 90-111
UPC: 045923901119
Company wide:
0 in stock
Company wide:
0 in stock
Cablofil

18IN OC 1 P/T FOR OUTLET W/ ADJ PR

Item #: 1288118
CAT #: F218-RPTA-D1KA-250-600
UPC:
Company wide:
0 in stock
Cablofil

18IN OC 1 P/T FOR OUTLET W/ ADJ PR

Item #: 1217770
CAT #: F118-RPTA-250-600
UPC:
Company wide:
0 in stock
Thomas & Betts

BOX TO STUD BKT W/CABLE SUPPORT

Item #: 935734
CAT #: SSF-SH2346-CS
UPC: 785991048575
Company wide:
0 in stock
Allied Moulded

Two gang template for old work box series: 9312 and 9329

Item #: 357227
CAT #: 2TP
UPC: 085339880165
Company wide:
0 in stock
Ecofasten Solar

TILE BASE

Item #: 1255971
CAT #: TILE-BASE-FLAT
UPC:
Company wide:
0 in stock
Satco

Adjustable Cross Bar, 4-1/2" to 6-1/2"

Item #: 699911
CAT #: 90-179
UPC: 045923901799
Company wide:
0 in stock
Allied Moulded

Single gang template for old work box series: 9331, 9363 and 9368

Item #: 357226
CAT #: 1TP
UPC: 085339880158
Company wide:
0 in stock
Dottie

Spider Plate, Universal Mount, Adapts to 3" or 4" Round Box, Steel

Mounting Bracket. Spider Plate, Universal Mount, Metallic. Allows Mounting Fixtures to a 3" or 4" Round Box Regardless of Screw Hole Location. spider plate
Item #: 614989
CAT #: SP34
UPC: 781002420903
Company wide:
0 in stock
Steel City

Mounting Bracket, Steel, Silver

Mounting Bracket, Galvanized Finish, For 4 Inch and 4-11/16 Inch Outlet Boxes to 2-1/3 Inch, 3-5/8 Inch, 4 Inch, and 6 Inch Metal Studs
Item #: 6372
CAT #: SSF-SH2346
UPC: 785991207316
Company wide:
0 in stock
Eaton B-Line

RETAINER LEVELER, ADDS RIGIDITY

Eaton B-Line series box support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.03lbs, Retainer leveler, Pre-galvanized
Item #: 50302
CAT #: BB32
UPC: 781011182151
Company wide:
0 in stock
Orbit Industries

Flat Box Bracket, 18" Height Kick Stand

Flat Box Bracket, 18 Inch Height Kick Stand, 3 Box Positions, For Use With 16 Inch Stud
Item #: 1203496
CAT #: KFB-318
UPC: 835243022164
Company wide:
0 in stock
Orbit Industries

Flat Box Mounting Bracket

Flat Box Mounting Bracket, 3 Box Positions for 16 Inch Studs, Steel
Item #: 1086661
CAT #: FB-3
UPC: 835243022133
Company wide:
0 in stock
Orbit Industries

Flat Box Mounting Bracket

Flat Box Mounting Bracket, 4 Gang
Item #: 1084433
CAT #: FB-4
UPC: 835243022140
Company wide:
0 in stock
Satco

ROUND UNI CROSSBAR FLAT SIDE

ROUND UNI CROSSBAR FLAT SIDE
Item #: 327328
CAT #: 90-1784
UPC: 045923917844
Company wide:
0 in stock
Satco

Universal Crossbar, 4"/3"

Universal Crossbar; 4" Length; 3" Diameter; Screw Holes; 2-3/4" x 3-1/2" Center To Center
Item #: 732773
CAT #: 90-111
UPC: 045923901119
Company wide:
0 in stock
Company wide:
0 in stock
Cablofil

18IN OC 1 P/T FOR OUTLET W/ ADJ PR

18IN OC 1 P/T FOR OUTLET W/ ADJ PR
Item #: 1288118
CAT #: F218-RPTA-D1KA-250-600
UPC:
Company wide:
0 in stock
Cablofil

18IN OC 1 P/T FOR OUTLET W/ ADJ PR

18IN OC 1 P/T FOR OUTLET W/ ADJ PR
Item #: 1217770
CAT #: F118-RPTA-250-600
UPC:
Company wide:
0 in stock
Thomas & Betts

BOX TO STUD BKT W/CABLE SUPPORT

STL SSF-SH2346-CS BOX TO STUD
Item #: 935734
CAT #: SSF-SH2346-CS
UPC: 785991048575
Company wide:
0 in stock
Allied Moulded

Two gang template for old work box series: 9312 and 9329

ALL 2TP 2G CUTOUT TEMPLATE 93
Item #: 357227
CAT #: 2TP
UPC: 085339880165
Company wide:
0 in stock
Ecofasten Solar

TILE BASE

TILE BASE
Item #: 1255971
CAT #: TILE-BASE-FLAT
UPC:
Company wide:
0 in stock
Satco

Adjustable Cross Bar, 4-1/2" to 6-1/2"

Adjustable Crossbar; Center Hole Slips 3/8 IP; Adjusts From 4-1/2" to 6-1/2"
Item #: 699911
CAT #: 90-179
UPC: 045923901799
Company wide:
0 in stock
Allied Moulded

Single gang template for old work box series: 9331, 9363 and 9368

ALL 1TP 1G CUTOUT TEMPLATE 93
Item #: 357226
CAT #: 1TP
UPC: 085339880158
Company wide:
0 in stock
Page 1 of 2
20 Items found