This product may not be available in all locations.
2
more
![Motor Disconnect Switch, 3P, 60A, 600VAC, NEMA 1/3/3R/4/4X/12 Enclosure Motor Disconnect Switch, 3P, 60A, 600VAC, NEMA 1/3/3R/4/4X/12 Enclosure](https://rexel-cdn.com/products/pdocrefmd3604xda19pfiletyperendition4000png.jpg?i=CCB24E40-AA30-47AA-8D01-F9C51DC2F9AF&f=420)
Motor Disconnect Switch, 3P, 60A, 600VAC, NEMA 1/3/3R/4/4X/12 Enclosure
Item #:
366319
Cat #:
MD3604X
UPC:
785901911814
Sign In or Register to view pricing and more.
Documents & Guides
Motor Disconnect Switch, 3-Pole, 60 Amp, 600 Volt AC Rated, NEMA 1/3/3R/4/4X/12 Enclosure
Overview
Motor Disconnect Switch, 3-Pole, 60 Amp, 600 Volt AC Rated, NEMA 1/3/3R/4/4X/12 Enclosure
The MD motor disconnect switch is listed UL 508 Suitable for Motor Control (UL File E164864) and conforms to IEC standard 60947-3. It is in a compact NEMA 4X enclosure suitable for use in NEMA 1, 3, 3R, 4, 4X, and 12 applications. This three pole 60 A motor disconnect switch has a 20 HP rating at 240 VAC, a 40 HP rating at 480 VAC and a 40 HP rating at 6000VAC. The red handle interlock prevents the removal of the cover when the switch is in the ON position. This MD motor disconnect switch has an extremely small footprint. It is 6.38 inches tall, 3.9 inches wide and 4.37 deep. Switch is UL listed and CSA certified.
Also known as: 785901911814, MD3604X
Specifications
Type: | Motor Disconnect |
IP/NEMA Rating: | NEMA 4X |
Type: | Motor Disconnect |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)