Search results

98 Found
Ouellet Electric Heating

Thermostat, 240V, Wht, DPST

Item #: 1444271
CAT #: OTL222
UPC: 625262770968
Company wide:
0 in stock
Ouellet Electric Heating

Baseboard Heater, 1500/1125 Watt, 240/208 Volt, White

Item #: 898927
CAT #: RBH1500BL
UPC: 625262448744
Company wide:
0 in stock
Ouellet Electric Heating

Baseboard Heater, 750/563W, 240/208V, Wht

Item #: 898924
CAT #: RBH0750BL
UPC: 625262448713
Company wide:
0 in stock
Ouellet Electric Heating

Baseboard Heater, 1250/938 Watt, 240/208 Volt, White

Item #: 898926
CAT #: RBH1250BL
UPC: 625262448737
Company wide:
0 in stock
Ouellet Electric Heating

Baseboard Heater, 1000/750W, 240/208V, Wht

Item #: 898925
CAT #: RBH1000BL
UPC: 625262448720
Company wide:
0 in stock
Ouellet Electric Heating

Thermostat, 2-P, 25A @ 120-277V, 10A @ 347-600V

Item #: 1977564
CAT #: KIT-RBH-TB26BL
UPC: 625262122767
Company wide:
0 in stock
Ouellet Electric Heating

Baseboard Heater, 500/375 Watt, 240/208 Volt, White

Item #: 898922
CAT #: RBH0500BL
UPC: 625262448706
Company wide:
0 in stock
Ouellet Electric Heating

Baseboard Heater, 300/225 Watt, 240/208 Volt, White

Item #: 898923
CAT #: RBH0300BL
UPC: 625262448690
Company wide:
0 in stock
Ouellet Electric Heating

Baseboard Heater, 2000/1500 Watt, 240/208 Volt, White

Item #: 898928
CAT #: RBH2000BL
UPC: 625262448775
Company wide:
0 in stock
Ouellet Electric Heating

900W/120V RADIANT HTR

Item #: 1080276
CAT #: ORC0902BL
UPC: 625262292071
Company wide:
0 in stock
Ouellet Electric Heating

EXPLOSION-PROOF UNIT HEATER 15KW 480V 3PH WITH STAT

Item #: 2478088
CAT #: OHX15034-T1
UPC:
Company wide:
0 in stock
Ouellet Electric Heating

ELECTRIC FAULT INDICATOR

Item #: 942861
CAT #: OTM-CC
UPC: 625262298509
Company wide:
0 in stock
Ouellet Electric Heating

Thermostat, Double-Pole, Bi-Metal, for RBH Baseboard Heater

Item #: 932655
CAT #: RBH-TB26
UPC:
Company wide:
0 in stock
Ouellet Electric Heating

1225W/208V DRAFT BRR

Item #: 1037029
CAT #: OMB1208
UPC: 625262267963
Company wide:
0 in stock
Ouellet Electric Heating

1050W/208V DRAFT BRR

Item #: 1037031
CAT #: OMB1058
UPC: 625262267642
Company wide:
0 in stock
Ouellet Electric Heating

1P THERMOSTAT KIT

Item #: 979744
CAT #: OFM-TB6-AV-BL
UPC: 625262239069
Company wide:
0 in stock
Ouellet Electric Heating

Thermostat, 240V, Wht, DPST

Mechanical Line Voltage Thermostat, 240 Volt, White, Double-Pole, Single-Throw, 22 Amp at 120/208/240/277 Volt
Item #: 1444271
CAT #: OTL222
UPC: 625262770968
Company wide:
0 in stock
Ouellet Electric Heating

Baseboard Heater, 1500/1125 Watt, 240/208 Volt, White

Baseboard Heater, 1500/1125 Watt, 240/208 Volt, White
Item #: 898927
CAT #: RBH1500BL
UPC: 625262448744
Company wide:
0 in stock
Ouellet Electric Heating

Baseboard Heater, 750/563W, 240/208V, Wht

RBH0750BL Baseboard Heater, 750/563 Watt, 240/208 Volt, White
Item #: 898924
CAT #: RBH0750BL
UPC: 625262448713
Company wide:
0 in stock
Ouellet Electric Heating

Baseboard Heater, 1250/938 Watt, 240/208 Volt, White

Baseboard Heater, 1250/938 Watt, 240/208 Volt, White
Item #: 898926
CAT #: RBH1250BL
UPC: 625262448737
Company wide:
0 in stock
Ouellet Electric Heating

Baseboard Heater, 1000/750W, 240/208V, Wht

Baseboard Heater, 1000/750 Watt, 240/208 Volt, White
Item #: 898925
CAT #: RBH1000BL
UPC: 625262448720
Company wide:
0 in stock
Ouellet Electric Heating

Thermostat, 2-P, 25A @ 120-277V, 10A @ 347-600V

Mechanical Thermostat, 2 Pole, 25 Amps at 120-277 Volts, 10 Amps at 347-600 Volts
Item #: 1977564
CAT #: KIT-RBH-TB26BL
UPC: 625262122767
Company wide:
0 in stock
Ouellet Electric Heating

Baseboard Heater, 500/375 Watt, 240/208 Volt, White

Baseboard Heater, 500/375 Watt, 240/208 Volt, White
Item #: 898922
CAT #: RBH0500BL
UPC: 625262448706
Company wide:
0 in stock
Ouellet Electric Heating

Baseboard Heater, 300/225 Watt, 240/208 Volt, White

Baseboard Heater, 300/225 Watt, 240/208 Volt, White
Item #: 898923
CAT #: RBH0300BL
UPC: 625262448690
Company wide:
0 in stock
Ouellet Electric Heating

Baseboard Heater, 2000/1500 Watt, 240/208 Volt, White

Baseboard Heater, 2000/1500 Watt, 240/208 Volt, White
Item #: 898928
CAT #: RBH2000BL
UPC: 625262448775
Company wide:
0 in stock
Ouellet Electric Heating

900W/120V RADIANT HTR

900W/120V RADIANT HTR
Item #: 1080276
CAT #: ORC0902BL
UPC: 625262292071
Company wide:
0 in stock
Ouellet Electric Heating

EXPLOSION-PROOF UNIT HEATER 15KW 480V 3PH WITH STAT

EXPLOSION-PROOF UNIT HEATER 15KW 480V 3PH WITH STAT
Item #: 2478088
CAT #: OHX15034-T1
UPC:
Company wide:
0 in stock
Ouellet Electric Heating

ELECTRIC FAULT INDICATOR

ELECTRIC FAULT INDICATOR
Item #: 942861
CAT #: OTM-CC
UPC: 625262298509
Company wide:
0 in stock
Ouellet Electric Heating

Thermostat, Double-Pole, Bi-Metal, for RBH Baseboard Heater

Thermostat, Double-Pole, Bi-Metal, 25 Amp at 120/208/240/277 Volt, 10 Amp at 347/480/600 Volt, for RBH Series Baseboard Heater
Item #: 932655
CAT #: RBH-TB26
UPC:
Company wide:
0 in stock
Ouellet Electric Heating

1225W/208V DRAFT BRR

1225W/208V DRAFT BRR
Item #: 1037029
CAT #: OMB1208
UPC: 625262267963
Company wide:
0 in stock
Ouellet Electric Heating

1050W/208V DRAFT BRR

1050W/208V DRAFT BRR
Item #: 1037031
CAT #: OMB1058
UPC: 625262267642
Company wide:
0 in stock
Ouellet Electric Heating

1P THERMOSTAT KIT

1P THERMOSTAT KIT
Item #: 979744
CAT #: OFM-TB6-AV-BL
UPC: 625262239069
Company wide:
0 in stock
Page 1 of 7
98 Items found