Search results
150 Found
Kim Lighting
HID to LED Upgrade Kit, 60 LED’s, 4200K, 277V
Item #: 788122
CAT #: WD14-LED-KIT2E35-60L-4K-277
UPC:
Company wide:
0
in stock
Kim Lighting
WALL/PATH/STEP LIGHT 5.3W 3-LED 3000K 120/277V DARK BRONZE
Item #: 1274297
CAT #: EL807/3L3KUV/DB
UPC:
Company wide:
0
in stock
Kim Lighting
LED Post Top Luminaire, 70W, 6000L, 3000K, 120-277V
Item #: 1273391
CAT #: UR20-28L70-3K9-3-UNV-PT24-DB-SWPM-40F-HD
UPC:
Company wide:
0
in stock
Kim Lighting
Transformer, Landscape Lighting, 900W, 12VDC, Plug In, NEMA 3R
Item #: 606816
CAT #: KLV625
UPC:
Company wide:
0
in stock
Kim Lighting
EL730BL 50W-75W PAR30 HALOGENLACK
Item #: 608041
CAT #: EL730BL
UPC:
Company wide:
0
in stock
Kim Lighting
400MH 480V POLE TOP FIXTURE
Item #: 1255419
CAT #: 1A-AR3-400MH480-DB-P
UPC:
Company wide:
0
in stock
Kim Lighting
HID to LED Upgrade Kit, 60 LED’s, 4200K, 277V
HID to LED Upgrade Kit, 60 LED’s, 4200K, 277 Volt, Type II Distribution
Item #: 788122
CAT #: WD14-LED-KIT2E35-60L-4K-277
UPC:
Category:
LED - Retrofit Kits/Accessories
Company wide:
0
in stock
Kim Lighting
WALL/PATH/STEP LIGHT 5.3W 3-LED 3000K 120/277V DARK BRONZE
WALL/PATH/STEP LIGHT 5.3W 3-LED 3000K 120/277V DARK BRONZE
Item #: 1274297
CAT #: EL807/3L3KUV/DB
UPC:
Category:
LED Landscape - Path Lighting
Company wide:
0
in stock
Kim Lighting
LED Post Top Luminaire, 70W, 6000L, 3000K, 120-277V
LED Post Top Luminaire, 70 Watt, 6000 Lumen, 3000K, 90 CRI, 120-277 Volt, Type III Distribution, 4 Inch Post Top Mount for 2 3/8 Inch OD Tenon, Dark Bronze, High Diffusion Lens, SiteSync with Sensor 9' to 40' MH
Item #: 1273391
CAT #: UR20-28L70-3K9-3-UNV-PT24-DB-SWPM-40F-HD
UPC:
Category:
Outdoor Area LED Lighting
Company wide:
0
in stock
Kim Lighting
Transformer, Landscape Lighting, 900W, 12VDC, Plug In, NEMA 3R
Transformer, Landscape Lighting, 900 Watt, 3 Circuit, 12 Volt DC Output, 120 Volt AC Input, Plug In, NEMA 3R, Stainless Steel
Item #: 606816
CAT #: KLV625
UPC:
Category:
Electronic Lighting Transformers
Company wide:
0
in stock
Kim Lighting
LANDSCAPE FLOOD 50W
KIM EL235GR LANDSCAPE FLOOD 50W
Item #: 112772
CAT #: EL235GR
UPC:
Company wide:
0
in stock
Kim Lighting
75W MR16 IN-GROUND LT
75W MR16 IN-GROUND LT
Item #: 333937
CAT #: LTV766MR
UPC:
Company wide:
0
in stock
Kim Lighting
KLV182NB 50WMR16
KIM KLV182NB KLV182NB 50WMR16
Item #: 246246
CAT #: KLV182NB
UPC:
Company wide:
0
in stock
Kim Lighting
NAT'L BRASS WALL MOUNT
KIM JWBR/NB NAT'L BRASS WALL MOUNT
Item #: 383753
CAT #: JWBR/NB
UPC:
Company wide:
0
in stock
Kim Lighting
150WPAR38120V ACCENT LT
KIM C745VG 150WPAR38120V ACCENT LT
Item #: 374070
CAT #: C745VG
UPC:
Company wide:
0
in stock
Kim Lighting
EL730BL 50W-75W PAR30 HALOGENLACK
KIM EL730BL LANDSCAPE FIXTURE 50-75W
Item #: 608041
CAT #: EL730BL
UPC:
Company wide:
0
in stock
Kim Lighting
H60VG FIXTURE HOOD
KIM H60VG H60VG FIXTURE HOOD
Item #: 544779
CAT #: H60VG
UPC:
Company wide:
0
in stock
Kim Lighting
POLE ROUND
KIM PRA125125FMFMDBP POLE ROUND
Item #: 308817
CAT #: PRA125125FMFMDBP
UPC:
Company wide:
0
in stock
Kim Lighting
70W,MH,HALF FACE
KIM WF21/70PMH/120 70W,MH,HALF FACE
Item #: 430445
CAT #: WF21/70PMH/120
UPC:
Company wide:
0
in stock
Kim Lighting
ALUMINUM LANDSCAPE
KIM EL740BL ALUMINUM LANDSCAPE
Item #: 450336
CAT #: EL740BL
UPC:
Company wide:
0
in stock
Kim Lighting
400MH 480V POLE TOP FIXTURE
400MH 480V POLE TOP FIXTURE
Item #: 1255419
CAT #: 1A-AR3-400MH480-DB-P
UPC:
Company wide:
0
in stock