T7 Tubular Incandescent Lamps

7 Found
SYLVANIA

15T7C 120V 60/CS 10/SKU

Item #: 23668
CAT #: 15T7C-120V
UPC: 046135181856
Sign In or Register to view pricing and more.
Satco

15W T7 Incandescent Lamp, Clear

Item #: 127102
CAT #: S3911
UPC: 045923039119
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Bulb, T7, 15W, 120V, Clear

Item #: 104719
CAT #: 15T7N/BL-120V
UPC: 046135181740
Sign In or Register to view pricing and more.
Damar

D 15T7N CLEAR 130V

Item #: 425634
CAT #: 00093C
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

W/SS6 HRZ ADJ S/P

Item #: 1205137
CAT #: 9A-1746
UPC: 781011284497
Sign In or Register to view pricing and more.
Satco

15W T7 Incandescent, Clear

Item #: 127113
CAT #: S3905
UPC: 045923039058
Sign In or Register to view pricing and more.
Candela

Incandescent Bulb, T7, 15W, 130V, Clear, BA15d Base

Item #: 776483
CAT #: 15T7DC-130V-I
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

15T7C 120V 60/CS 10/SKU

Incandescent T7 Bulb Shape Clear Finish Candelabra Base 15Watt 120Volt *Sylvania Part # 18185*
Item #: 23668
CAT #: 15T7C-120V
UPC: 046135181856
Sign In or Register to view pricing and more.
Satco

15W T7 Incandescent Lamp, Clear

15 Watt T7 Incandescent; Clear; 2500 Average rated hours; 95 Lumens; Intermediate Base; 130 Volt
Item #: 127102
CAT #: S3911
UPC: 045923039119
Sign In or Register to view pricing and more.
SYLVANIA

Incandescent Bulb, T7, 15W, 120V, Clear

Incandescent Bulb, 15 Watt, 120 Volt, Bulb: T7 (Tubular), Base: Intermediate Screw (E17), Lumens: 115, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 12 *Sylvania Part # 18174*
Item #: 104719
CAT #: 15T7N/BL-120V
UPC: 046135181740
Sign In or Register to view pricing and more.
Damar

D 15T7N CLEAR 130V

DAM 00093C D 15T7N CLEAR 130V
Item #: 425634
CAT #: 00093C
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

W/SS6 HRZ ADJ S/P

W/SS6 HRZ ADJ S/P
Item #: 1205137
CAT #: 9A-1746
UPC: 781011284497
Sign In or Register to view pricing and more.
Satco

15W T7 Incandescent, Clear

15 Watt T7 Incandescent; Clear; 2500 Average rated hours; 95 Lumens; Candelabra Base; 130 Volt
Item #: 127113
CAT #: S3905
UPC: 045923039058
Sign In or Register to view pricing and more.
Candela

Incandescent Bulb, T7, 15W, 130V, Clear, BA15d Base

Incandescent Bulb, 15 Watt, 130 Volt,T7 (Tubular) Bulb, DC Bayonet Base (BA15d), 90 Lumen, Clear
Item #: 776483
CAT #: 15T7DC-130V-I
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
7 Items found