T12 Very High Output Fluorescent Lamps

11 Found
SYLVANIA

Fluorescent Lamp, Very High Output, T12, 96", 215W, 4200K

Item #: 30981
CAT #: F96T12/CW/VHO
UPC: 046135252099
Sign In or Register to view pricing and more.
Philips Lighting

185 Watt T12 Very High Output Fluorescent Bulb

Item #: 206321
CAT #: F96T12/CW/VHO/EW-15PK
UPC: 046677342326
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Very High Output, 110W, T12, 4100K

Item #: 199600
CAT #: F48T12/CW/VHO-15PK
UPC: 046677218195
Sign In or Register to view pricing and more.
Philips Lighting

215 Watt T12 Very High Output Fluorescent Bulb

Item #: 206324
CAT #: F96T12/CW/VHO-15/1
UPC: 046677342340
Sign In or Register to view pricing and more.
Satco

60W T12 Fluorescent Lamp, 65K

Item #: 281923
CAT #: S2940
UPC: 045923954030
Sign In or Register to view pricing and more.
Satco

Fluorescent Lamp, T12, 124W, High/Very High Output, 4200K

Item #: 218030
CAT #: S5454
UPC: 045923054549
Sign In or Register to view pricing and more.
Candela

96"T12 1500MA

Item #: 444726
CAT #: F96T12/CW/VHO/TF
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Very High Output, T12, 72", 160W, 4200K

Item #: 79413
CAT #: F72T12/CW/VHO
UPC: 046135252723
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Very High Output, T12, 48", 115W, 4200K

Item #: 30931
CAT #: F48T12/CW/VHO
UPC: 046135252488
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Very High Output, T12, 96", 215W, 6500K

Item #: 30957
CAT #: F96T12/D/VHO
UPC: 046135252105
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Very High Output, T12, 96", 195W, 4200K

Item #: 30483
CAT #: F96T12/CW/VHO/SS
UPC: 046135252969
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Very High Output, T12, 96", 215W, 4200K

Fluorescent Lamp, Very High Output, T12, 215 Watt, 4200K, Base: Recessed Double Contact, 60 CRI, Lumens: 14000, Length: 96 inch, Standard Case Qty: 15 Sylvania Part # 25209
Item #: 30981
CAT #: F96T12/CW/VHO
UPC: 046135252099
Sign In or Register to view pricing and more.
Philips Lighting

185 Watt T12 Very High Output Fluorescent Bulb

Fluorescent, Very High Output Lamp, 185W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 13,000, CRI: 59, Color Temp: 4100K. Length: 96 in. *Philips Part # 34232-9*
Item #: 206321
CAT #: F96T12/CW/VHO/EW-15PK
UPC: 046677342326
Sign In or Register to view pricing and more.
Philips Lighting

Fluorescent Lamp, Very High Output, 110W, T12, 4100K

Fluorescent, Very High Output Lamp, 110W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 7050, CRI: 59, Color Temp: 4100K. Length: 48 in. *Philips Part # 21819-8*
Item #: 199600
CAT #: F48T12/CW/VHO-15PK
UPC: 046677218195
Sign In or Register to view pricing and more.
Philips Lighting

215 Watt T12 Very High Output Fluorescent Bulb

Fluorescent, Very High Output Lamp, 215W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 15,200, CRI: 59, Color Temp: 4100K. Length: 96 in. *Philips Part # 34234-5*
Item #: 206324
CAT #: F96T12/CW/VHO-15/1
UPC: 046677342340
Sign In or Register to view pricing and more.
Satco

60W T12 Fluorescent Lamp, 65K

60 Watt; T12; Fluorescent; 6500K Daylight; 76 CRI; Recessed Double Contact HO/VHO Base *** Not for Sale in Vermont due to State Regulations ***
Item #: 281923
CAT #: S2940
UPC: 045923954030
Sign In or Register to view pricing and more.
Satco

Fluorescent Lamp, T12, 124W, High/Very High Output, 4200K

Fluorescent Lamp, High/Very High Output, 124 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 10,350, CRI: 62, Color Temperature: 4200K.
Item #: 218030
CAT #: S5454
UPC: 045923054549
Sign In or Register to view pricing and more.
Candela

96"T12 1500MA

CDE F96T12/CW/VHO/TF 96"T12 1500MA
Item #: 444726
CAT #: F96T12/CW/VHO/TF
UPC:
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Very High Output, T12, 72", 160W, 4200K

Fluorescent Lamp, Very High Output, T12, 72", 160 Watt, 4200K, Base: Recessed Double Contact, 60 CRI, Lumens: 10600, Length: 72 inch, Standard Case Qty: 15
Item #: 79413
CAT #: F72T12/CW/VHO
UPC: 046135252723
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Very High Output, T12, 48", 115W, 4200K

Fluorescent Lamp, Very High Output, T12, 48", 115 Watt, 4200K, Base: Recessed Double Contact, 60 CRI, Lumens: 6600, Length: 48 inch, Standard Case Qty: 30 Sylvania Part # 25248
Item #: 30931
CAT #: F48T12/CW/VHO
UPC: 046135252488
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Very High Output, T12, 96", 215W, 6500K

Fluorescent Lamp, Very High Output, T12, 215 Watt, 6500K, Base: Recessed Double Contact, 76 CRI, Lumens: 11600, Length: 96 inch, Standard Case Qty: 15
Item #: 30957
CAT #: F96T12/D/VHO
UPC: 046135252105
Sign In or Register to view pricing and more.
SYLVANIA

Fluorescent Lamp, Very High Output, T12, 96", 195W, 4200K

Fluorescent Lamp, Very High Output, Supersaver, T12, 195 Watt, 4200K, 96 inch, Recessed Double Contact, Lumens: 13000, 60 CRI, Standard Case Qty: 15
Item #: 30483
CAT #: F96T12/CW/VHO/SS
UPC: 046135252969
Sign In or Register to view pricing and more.
Page 1 of 1
11 Items found