6" CFL Recessed Downlighting
147 Found
Lithonia Lighting
Trim
Item #: 355592
CAT #: 6O9AZ
UPC: 745975550104
Sign In or Register to view pricing and more.
Prescolite
Vertical Triple Tube Open Downlight, 6", 26/32/42W, 120-277V
Item #: 184740
CAT #: LF6CFV32EB
UPC: 785235128292
Sign In or Register to view pricing and more.
Elco Lighting
6" Compact Fluorescent Sloped Ceiling Downlight
Item #: 421428
CAT #: EL12W
UPC: 633999108237
Sign In or Register to view pricing and more.
Elite Lighting
6+ FLUORESCENT HOUSING
Item #: 489449
CAT #: HV6PL-1X26/32/42-E-MVOLT
UPC: 847801020147
Sign In or Register to view pricing and more.
Elite Lighting
IC Housing, Compact Fluorescent, 6", Remodel
Item #: 198679
CAT #: B6PLRIC-26-E-120
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
CLEAR ALZAC REFLECTOR
Item #: 269732
CAT #: B701CL-WH
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
6IN DUAL LAMP COMPACT FLUOR IC HOUSING AIR SHUT
Item #: 192943
CAT #: B62PLIC-2X13W-E-120-AT
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
Downlight
Item #: 540519
CAT #: AFV26TRT6MVOLTHSG
UPC: 784231154854
Sign In or Register to view pricing and more.
Lithonia Lighting
Downlight
Item #: 261730
CAT #: AFV6ARTRTTRIMU
UPC: 784231103760
Sign In or Register to view pricing and more.
Elite Lighting
6" CFL IC HOUSING
Item #: 535815
CAT #: B6PLRIC-26-E-120-AT-W-EMG750
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
ELI EZ6PLIC-26-E-AT 6" ELEC CAN
Item #: 644458
CAT #: EZ6PLIC-26-E-AT
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
6" 1-LAMP 26-42TRT MVOLT NON-IC FRAME-IN WITH BATTERY
Item #: 367856
CAT #: LF6N1/26-42TRTMVOLTELR
UPC: 745975730834
Sign In or Register to view pricing and more.
Elite Lighting
6" 26W/32W
Item #: 151612
CAT #: B6PLIC-32-E-AT
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
Downlight, Compact Fluorescent, 6", Commercial Vertical
Item #: 201746
CAT #: BHVR6PL-1X26/32/42-E-MVOLT
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
6" Downlight
Item #: 1113007
CAT #: LF6N2/13DTTMVOLTELR
UPC: 745976312435
Sign In or Register to view pricing and more.
Lithonia Lighting
Downlight
Item #: 407138
CAT #: AFV32-42TRT6MVOLTELHSG
UPC: 784231180693
Sign In or Register to view pricing and more.
Lithonia Lighting
Trim
6 IN open white reflector, 1 lamp, SKU - 176HMC
Item #: 355592
CAT #: 6O9AZ
UPC: 745975550104
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Prescolite
Vertical Triple Tube Open Downlight, 6", 26/32/42W, 120-277V
Vertical Triple Tube Open Downlight, 26/32/42 Watt, 120-277 Volt, Diameter: 6 inch, Ballast Type: Electronic
Item #: 184740
CAT #: LF6CFV32EB
UPC: 785235128292
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Elco Lighting
6" Compact Fluorescent Sloped Ceiling Downlight
6" Compact Fluorescent Sloped Ceiling Vertical Remodel Downlight.
Item #: 421428
CAT #: EL12W
UPC: 633999108237
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Elite Lighting
6+ FLUORESCENT HOUSING
6+ FLUORESCENT HOUSING
Item #: 489449
CAT #: HV6PL-1X26/32/42-E-MVOLT
UPC: 847801020147
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Elite Lighting
IC Housing, Compact Fluorescent, 6", Remodel
IC Housing, Compact Fluorescent, 6", Remodel, 26 Watt, 120 Volt, Electronic Ballast
Item #: 198679
CAT #: B6PLRIC-26-E-120
UPC:
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Elite Lighting
6IN DUAL LAMP COMPACT FLUOR IC HOUSING AIR SHUT
6IN DUAL LAMP COMPACT FLUOR IC HOUSING AIR SHUT
Item #: 192943
CAT #: B62PLIC-2X13W-E-120-AT
UPC:
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lithonia Lighting
Downlight
CFL open downlight, One 26 W TRT lamp, 6 IN, MVOLT, Housing, SKU - 903683
Item #: 540519
CAT #: AFV26TRT6MVOLTHSG
UPC: 784231154854
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lithonia Lighting
Downlight
CFL open downlight, 6 IN clear, Triple tube, Trim, SKU - 972020
Item #: 261730
CAT #: AFV6ARTRTTRIMU
UPC: 784231103760
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Elite Lighting
6" CFL IC HOUSING
6" CFL IC HOUSING
Item #: 535815
CAT #: B6PLRIC-26-E-120-AT-W-EMG750
UPC:
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Elite Lighting
ELI EZ6PLIC-26-E-AT 6" ELEC CAN
ELI EZ6PLIC-26-E-AT 6" ELEC CAN IC/AT RAT
Item #: 644458
CAT #: EZ6PLIC-26-E-AT
UPC:
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lithonia Lighting
6" 1-LAMP 26-42TRT MVOLT NON-IC FRAME-IN WITH BATTERY
6" 1-LAMP 26-42TRT MVOLT NON-IC FRAME-IN WITH BATTERY
Item #: 367856
CAT #: LF6N1/26-42TRTMVOLTELR
UPC: 745975730834
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Elite Lighting
6" 26W/32W
ELI B6PLIC-32-E-AT 6" 26W/32W
Item #: 151612
CAT #: B6PLIC-32-E-AT
UPC:
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Elite Lighting
Downlight, Compact Fluorescent, 6", Commercial Vertical
Downlight, Compact Fluorescent, 6", Commercial Vertical, 26;32;42 Watt, 120/277 Volt, Electronic Ballast
Item #: 201746
CAT #: BHVR6PL-1X26/32/42-E-MVOLT
UPC:
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lithonia Lighting
6" Downlight
6" Downlighting, 2 Lamp/13DTT, 127-277V, Emergency Battery Pack
Item #: 1113007
CAT #: LF6N2/13DTTMVOLTELR
UPC: 745976312435
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Lithonia Lighting
Downlight
CFL open downlight, 32 W-42 W triple tube, 6 IN, MVOLT, Emergency battery pack, integral test switch, Housing, SKU - 908706
Item #: 407138
CAT #: AFV32-42TRT6MVOLTELHSG
UPC: 784231180693
Category:
6" CFL Recessed Downlighting
Sign In or Register to view pricing and more.