50 Amp Non-NEMA Twist Lock Inlets

12 Found
Hubbell-Wiring Kellems

LOCKING INLT, 50A 480V, 3P4W

Item #: 52341
CAT #: CS8175
UPC: 783585828602
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Power Inlet, Twist-Lock, 50A, 125/250V, Non-Metallic, 3P4W

Item #: 92801
CAT #: HBL504NM
UPC: 783585519470
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LOCKING INLT, 50A 3PH 250V, 3P4W

Item #: 52292
CAT #: CS8375
UPC: 783585829098
Sign In or Register to view pricing and more.
Leviton

50a Lckg Flanged Inlet

Item #: 305030
CAT #: 7958
UPC: 078477331972
Sign In or Register to view pricing and more.
Leviton

50a Lckg Flanged Inlet

Item #: 164560
CAT #: 3775
UPC: 078477840146
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Shore Power Inlet, Watertight, 3P4W, 50A

Item #: 51246
CAT #: HBL504SS
UPC: 783585040585
Sign In or Register to view pricing and more.
Leviton

50a Lckg Flanged Inlet

Item #: 535868
CAT #: 3777
UPC: 078477331859
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG FLG-INLT, 50A

Item #: 178221
CAT #: HBL3767
UPC: 783585236445
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

3P4W, 50A 600V AC Max, Steel Casing, without Liftcover

Item #: 225265
CAT #: HBL7958
UPC: 783585237589
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG FLG-INLT 50A 250VDC/600VAC 2P3W

Item #: 263668
CAT #: HBL3777
UPC: 783585236490
Sign In or Register to view pricing and more.
Pass & Seymour

3P4W 600VAC/250VDC INLET

Item #: 721637
CAT #: 3775
UPC: 785007377750
Sign In or Register to view pricing and more.
Pass & Seymour

3P4W 125/250V INLET BK

Item #: 179714
CAT #: CR6375
UPC: 785007637519
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LOCKING INLT, 50A 480V, 3P4W

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 50A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Black
Item #: 52341
CAT #: CS8175
UPC: 783585828602
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Power Inlet, Twist-Lock, 50A, 125/250V, Non-Metallic, 3P4W

Locking Devices, Twistlockî, Marine Grade, Shore Power Inlet, 50a5/250v, 3-pole4-wire Grounding, Non-NEMA, Screw Terminal, White
Item #: 92801
CAT #: HBL504NM
UPC: 783585519470
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LOCKING INLT, 50A 3PH 250V, 3P4W

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 50A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Black
Item #: 52292
CAT #: CS8375
UPC: 783585829098
Sign In or Register to view pricing and more.
Leviton

50a Lckg Flanged Inlet

Leviton 7958 50 Amp, 250 Volt Dc/600 Volt Ac, Black And White Locking Flanged Inlet, Industrial Grade, Grounding, Gray Metal
Item #: 305030
CAT #: 7958
UPC: 078477331972
Sign In or Register to view pricing and more.
Leviton

50a Lckg Flanged Inlet

50 Amp, 250 Volt Dc/600 Volt Ac, NEMA Non-NEMA, 3p, 4w, Flanged Inlet Locking Receptacle,industrial Grade, Grounding, - White
Item #: 164560
CAT #: 3775
UPC: 078477840146
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Shore Power Inlet, Watertight, 3P4W, 50A

Shore Power Inlet, Watertight, Metallic Housing, 3 Pole 4 Wire Grounding, 50A 125/250V, Twist-Lock
Item #: 51246
CAT #: HBL504SS
UPC: 783585040585
Sign In or Register to view pricing and more.
Leviton

50a Lckg Flanged Inlet

Lev 3777 50a Lckg Flanged Inl
Item #: 535868
CAT #: 3777
UPC: 078477331859
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG FLG-INLT, 50A

HUB HBL3767 LKG FLG-INLT, 50A
Item #: 178221
CAT #: HBL3767
UPC: 783585236445
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

3P4W, 50A 600V AC Max, Steel Casing, without Liftcover

KEL HBL7958 FLANGED INLET
Item #: 225265
CAT #: HBL7958
UPC: 783585237589
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG FLG-INLT 50A 250VDC/600VAC 2P3W

LKG FLG-INLT 50A 250VDC/600VAC 2P3W
Item #: 263668
CAT #: HBL3777
UPC: 783585236490
Sign In or Register to view pricing and more.
Pass & Seymour

3P4W 600VAC/250VDC INLET

3pole 4wire 600volt Ac 250volt Dc Inlet
Item #: 721637
CAT #: 3775
UPC: 785007377750
Sign In or Register to view pricing and more.
Pass & Seymour

3P4W 125/250V INLET BK

Inlet Corrosion Resistant 125/250V 3pole 4wire 125/250volt
Item #: 179714
CAT #: CR6375
UPC: 785007637519
Sign In or Register to view pricing and more.
Page 1 of 1
12 Items found