4" CFL Recessed Downlighting
18 Found
Elite Lighting
4" FLUORESCENT
Item #: 525299
CAT #: B4PL26E120AT
UPC:
Sign In or Register to view pricing and more.
Elite Lighting
RECESSED LIGHTING FIXTURE
Item #: 158361
CAT #: B4PLR-13-E-120-AT
UPC:
Sign In or Register to view pricing and more.
Juno Lighting
JUN PL426RE 4IN TC CFL REMODEL HSG
Item #: 611405
CAT #: PL4R-26W-EMVOLT
UPC: 661209344120
Sign In or Register to view pricing and more.
Juno Lighting
4IN TC CFL HOUSING 26W
Item #: 667869
CAT #: PL4-26W-EMVOLT
UPC: 661209344113
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
4" 18W CFL REMODEL AIR-TITE IC HOUSING
Item #: 1410080
CAT #: H471RICAT
UPC: 080083516643
Sign In or Register to view pricing and more.
Juno Lighting
4IN IC CFL HOUSING 13W
Item #: 367284
CAT #: ICPL413E
UPC: 661209275141
Sign In or Register to view pricing and more.
Juno Lighting
RC 4" FL DL 26W3T 1/2V
Item #: 479438
CAT #: C4VT-126T-MVOLT-NDB
UPC: 633044000158
Sign In or Register to view pricing and more.
Prescolite
TRIM 4IN OPEN VERTICAL
Item #: 505280
CAT #: 4D5
UPC: 785235047005
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
4" 18W CFL New Construction AIR-TITE IC Housin
Item #: 520033
CAT #: H471ICAT
UPC: 080083516674
Sign In or Register to view pricing and more.
Juno Lighting
4IN VERTICAL CFL
Item #: 469859
CAT #: C4VT-126T-MVOLT-BR-NDB
UPC: 633044013257
Sign In or Register to view pricing and more.
Juno Lighting
243W7F AC 4IN RF CL FFWH 3T
Item #: 169642
CAT #: C4VT-OR-CS-PF
UPC: 633044013394
Sign In or Register to view pricing and more.
Juno Lighting
C4V VERTICAL DOWNLIGHT
Item #: 469876
CAT #: C4VT-OR-CS
UPC: 633044001902
Sign In or Register to view pricing and more.
Juno Lighting
JUN ICPL413RE 4IN IC CFL REMODEL
Item #: 650554
CAT #: ICPL413RE
UPC: 661209289544
Sign In or Register to view pricing and more.
Prescolite
HSG 4IN VERT CFL
Item #: 505232
CAT #: D432EB
UPC: 785235046992
Sign In or Register to view pricing and more.
Juno Lighting
4IN IC CFL HOUSING
Item #: 206660
CAT #: ICPL4-26W-EN
UPC: 661209282323
Sign In or Register to view pricing and more.
Juno Lighting
JUNICPL418RE
Item #: 368456
CAT #: ICPL4R-18W-E
UPC: 661209289537
Sign In or Register to view pricing and more.
Elite Lighting
4" FLUORESCENT
ELI B4PL26E120AT 4" FLUORESCENT NON-IC HSG
Item #: 525299
CAT #: B4PL26E120AT
UPC:
Category:
4" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Elite Lighting
RECESSED LIGHTING FIXTURE
RECESSED LIGHTING FIXTURE
Item #: 158361
CAT #: B4PLR-13-E-120-AT
UPC:
Category:
4" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Juno Lighting
JUN PL426RE 4IN TC CFL REMODEL HSG
JUN PL426RE 4IN TC CFL REMODEL HSG 26W
Item #: 611405
CAT #: PL4R-26W-EMVOLT
UPC: 661209344120
Category:
4" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Juno Lighting
4IN TC CFL HOUSING 26W
Juno 4in PL426EU, Vert. CFL, 26W, New Const.
Item #: 667869
CAT #: PL4-26W-EMVOLT
UPC: 661209344113
Category:
4" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
4" 18W CFL REMODEL AIR-TITE IC HOUSING
4" 18W CFL REMODEL AIR-TITE IC HOUSING
Item #: 1410080
CAT #: H471RICAT
UPC: 080083516643
Category:
4" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Juno Lighting
4IN IC CFL HOUSING 13W
JUN ICPL413E 4IN IC CFL HOUSING 13W
Item #: 367284
CAT #: ICPL413E
UPC: 661209275141
Category:
4" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Juno Lighting
RC 4" FL DL 26W3T 1/2V
C4V Vertical Downlight Triple
Item #: 479438
CAT #: C4VT-126T-MVOLT-NDB
UPC: 633044000158
Category:
4" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Prescolite
TRIM 4IN OPEN VERTICAL
PRE 4D5 TRIM 4IN OPEN VERTICAL ALZAK REFLECTOR
Item #: 505280
CAT #: 4D5
UPC: 785235047005
Category:
4" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Cooper Lighting Solutions
4" 18W CFL New Construction AIR-TITE IC Housin
4" 18W CFL NEW CONSTRUCTION AIR-TITE IC HOUSING.
Item #: 520033
CAT #: H471ICAT
UPC: 080083516674
Category:
4" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Juno Lighting
4IN VERTICAL CFL
JUN C4V-126T-BR 4IN VERTICAL CFL
Item #: 469859
CAT #: C4VT-126T-MVOLT-BR-NDB
UPC: 633044013257
Category:
4" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Juno Lighting
243W7F AC 4IN RF CL FFWH 3T
243W7F AC 4IN RF CL FFWH 3T
Item #: 169642
CAT #: C4VT-OR-CS-PF
UPC: 633044013394
Category:
4" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Juno Lighting
C4V VERTICAL DOWNLIGHT
JUN C400-CL C4V VERTICAL DOWNLIGHT
Item #: 469876
CAT #: C4VT-OR-CS
UPC: 633044001902
Category:
4" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Juno Lighting
JUN ICPL413RE 4IN IC CFL REMODEL
JUN ICPL413RE 4IN IC CFL REMODEL HOUSING 13W
Item #: 650554
CAT #: ICPL413RE
UPC: 661209289544
Category:
4" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Prescolite
HSG 4IN VERT CFL
PRE D432EB HSG 4IN VERT CFL DOWNLIGHT
Item #: 505232
CAT #: D432EB
UPC: 785235046992
Category:
4" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Juno Lighting
4IN IC CFL HOUSING
JUN ICPL426EN 4IN IC CFL HOUSING
Item #: 206660
CAT #: ICPL4-26W-EN
UPC: 661209282323
Category:
4" CFL Recessed Downlighting
Sign In or Register to view pricing and more.
Juno Lighting
JUNICPL418RE
JUNICPL418RE
Item #: 368456
CAT #: ICPL4R-18W-E
UPC: 661209289537
Category:
4" CFL Recessed Downlighting
Sign In or Register to view pricing and more.