15 Amp Non-NEMA Twist Lock Receptacles

10 Found
Leviton

#2cd/locking Recept

Item #: 225909
CAT #: 7582-G
UPC: 078477821558
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG RCPT, MDGT, 3P3W, 10A250V 15A125V

Item #: 21770
CAT #: HBL7582
UPC: 783585237718
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Midget Twist-Lock, Flanged Receptacle, 15A 125/250V, 3-Pole 3-Wire

Item #: 89382
CAT #: HBL7487N
UPC: 783585237473
Sign In or Register to view pricing and more.
Cree Lighting

Receptacle 15A, 208-240V, 3-Wire, Twist Lock

Item #: 1124916
CAT #: C-ACC-A-RECEP-MV-TL
UPC: 849665018230
Sign In or Register to view pricing and more.
Cree Lighting

Receptacle 15A, 120V, 3-Wire, Twist Lock

Item #: 1124914
CAT #: C-ACC-A-RECEP-LV-TL
UPC: 849665018216
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG DUP RCPT,MGT, 2P3W,10A250V/15A125V

Item #: 25665
CAT #: HBL7580G
UPC: 783585002361
Sign In or Register to view pricing and more.
Cree Lighting

Receptacle 15A, 277V, 3-Wire, Twist Lock

Item #: 1124915
CAT #: C-ACC-A-RECEP-HV-TL
UPC: 849665018223
Sign In or Register to view pricing and more.
Pass & Seymour

R Sgl 15a125v10a250v T/l

Item #: 136917
CAT #: 7582
UPC: 785007758207
Sign In or Register to view pricing and more.
Pass & Seymour

R Dup 15a 125v 10a 250v T/l

Item #: 229141
CAT #: 7580
UPC: 785007758009
Sign In or Register to view pricing and more.
Pass & Seymour

Duplex Receptacle, 15A, 250V, 3 Wire

Item #: 147697
CAT #: 7580-G
UPC: 785007758078
Sign In or Register to view pricing and more.
Leviton

#2cd/locking Recept

15 Amp-125 Volt/10 Amp-250 Volt, 2-pole, 3-wire, Grounding Locking Receptacle
Item #: 225909
CAT #: 7582-G
UPC: 078477821558
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG RCPT, MDGT, 3P3W, 10A250V 15A125V

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flush Receptacle, 10A 250V 125V, 2-Pole 3-Wire Grounding, Non-NEMA,Screw Terminal, Black
Item #: 21770
CAT #: HBL7582
UPC: 783585237718
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Midget Twist-Lock, Flanged Receptacle, 15A 125/250V, 3-Pole 3-Wire

Midget Twist-Lock, Flanged Receptacle, 15A 125/250V, 3-Pole 3-Wire NonGround, ML-3R, Screw, Black
Item #: 89382
CAT #: HBL7487N
UPC: 783585237473
Sign In or Register to view pricing and more.
Cree Lighting

Receptacle 15A, 208-240V, 3-Wire, Twist Lock

Receptacle 15A, 208-240V, 3-Wire, Twist Lock
Item #: 1124916
CAT #: C-ACC-A-RECEP-MV-TL
UPC: 849665018230
Sign In or Register to view pricing and more.
Cree Lighting

Receptacle 15A, 120V, 3-Wire, Twist Lock

Receptacle 15A, 120V, 3-Wire, Twist Lock
Item #: 1124914
CAT #: C-ACC-A-RECEP-LV-TL
UPC: 849665018216
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

LKG DUP RCPT,MGT, 2P3W,10A250V/15A125V

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Duplex Receptacle, 10A 250V/15A 125V, 3-Pole 3-Wire Non Grounding, Non-NEMA, Screw Terminal, Black
Item #: 25665
CAT #: HBL7580G
UPC: 783585002361
Sign In or Register to view pricing and more.
Cree Lighting

Receptacle 15A, 277V, 3-Wire, Twist Lock

Receptacle 15A, 277V, 3-Wire, Twist Lock
Item #: 1124915
CAT #: C-ACC-A-RECEP-HV-TL
UPC: 849665018223
Sign In or Register to view pricing and more.
Pass & Seymour

R Sgl 15a125v10a250v T/l

P&s 7582 Lkg Sgl Rcpt-3p3w15a 125v
Item #: 136917
CAT #: 7582
UPC: 785007758207
Sign In or Register to view pricing and more.
Pass & Seymour

R Dup 15a 125v 10a 250v T/l

P&S 7580 LOCKING DUPLEX 10/15
Item #: 229141
CAT #: 7580
UPC: 785007758009
Sign In or Register to view pricing and more.
Pass & Seymour

Duplex Receptacle, 15A, 250V, 3 Wire

Duplex Receptacle, Grounding, Non-NEMA, 15 Amp, 250 Volt AC, 3 Wire
Item #: 147697
CAT #: 7580-G
UPC: 785007758078
Sign In or Register to view pricing and more.
Page 1 of 1
10 Items found