15 Amp NEMA Twist Lock Inlets
16 Found
Hubbell-Wiring Kellems
2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Nylon Casing, Back Wire Groundingd, White
Item #: 51380
CAT #: HBL5278C
UPC: 783585173504
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Flanged Inlet, 15A, 125V, 2P3W, White
Item #: 59076
CAT #: HBL4716C
UPC: 783585171050
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Twist-Lock, Insulgrip Flanged Inlet, 15A, 2P3W, Grounding
Item #: 59093
CAT #: HBL4586C
UPC: 783585170206
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
LKG FLG-RCPT,15A 250V,L6-15R,WH,NM
Item #: 25098
CAT #: HBL4585C
UPC: 783585170152
Sign In or Register to view pricing and more.
Leviton
Flanged Inlet, 15A, 125V, 2P3W
Item #: 5885
CAT #: 4716-C
UPC: 078477795569
Sign In or Register to view pricing and more.
Leviton
Integrated Devices
Item #: 755882
CAT #: 4715-CWP
UPC: 078477024638
Sign In or Register to view pricing and more.
Leviton
Flanged Inlet
Item #: 401789
CAT #: 7524-C
UPC: 078477835715
Sign In or Register to view pricing and more.
Leviton
#2cd/lckg Flanged Out
Item #: 708107
CAT #: 7557
UPC: 078477820124
Sign In or Register to view pricing and more.
Leviton
#1cd/flanged Inlet
Item #: 6775
CAT #: 4586-C
UPC: 078477795750
Sign In or Register to view pricing and more.
Leviton
Cd/ind_flanged Inlet
Item #: 5025
CAT #: 7556
UPC: 078477818282
Sign In or Register to view pricing and more.
Pass & Seymour
MIDGET LOCK FL IN 2P3W 15A125V
Item #: 580611
CAT #: ML215
UPC: 785007124514
Sign In or Register to view pricing and more.
Pass & Seymour
FL IN 15A125V10A250V T/L
Item #: 164958
CAT #: 7556-SS
UPC: 785007755619
Sign In or Register to view pricing and more.
Pass & Seymour
MIDGET LOCK FL IN 2P2W 15A125V
Item #: 580607
CAT #: ML115
UPC: 785007124477
Sign In or Register to view pricing and more.
Pass & Seymour
Flanged Inlet, 15 Amp, 125V, Gray
Item #: 115455
CAT #: 4716-SS
UPC: 785007471618
Sign In or Register to view pricing and more.
Pass & Seymour
P&s 5278-ssbk St Blade Fl Inlet 3w
Item #: 944001
CAT #: 5278-SSBK
UPC: 785007249002
Sign In or Register to view pricing and more.
Leviton
Integrated Devices
Item #: 256457
CAT #: 4716-CWP
UPC: 078477024652
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Nylon Casing, Back Wire Groundingd, White
KEL HBL5278C FLGD INLT 5-15P
Item #: 51380
CAT #: HBL5278C
UPC: 783585173504
Category:
15 Amp NEMA Twist Lock Inlets
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Locking Flanged Inlet, 15A, 125V, 2P3W, White
Twistlock Locking Flanged Inlet, 15A, NEMA L-15P, 125V, 2-Pole, 3-Wire, White
Item #: 59076
CAT #: HBL4716C
UPC: 783585171050
Category:
15 Amp NEMA Twist Lock Inlets
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
Twist-Lock, Insulgrip Flanged Inlet, 15A, 2P3W, Grounding
Twist-Lock, Insulgrip Flanged Inlet, 15A, 250V, 2 Pole 3 Wire, Grounding
Item #: 59093
CAT #: HBL4586C
UPC: 783585170206
Category:
15 Amp NEMA Twist Lock Inlets
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
LKG FLG-RCPT,15A 250V,L6-15R,WH,NM
Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Industrial,Flanged Receptacle, 15A 250V, 2-Pole 3-Wire Grounding, L6-15R, ScrewTerminal, White
Item #: 25098
CAT #: HBL4585C
UPC: 783585170152
Category:
15 Amp NEMA Twist Lock Inlets
Sign In or Register to view pricing and more.
Leviton
Flanged Inlet, 15A, 125V, 2P3W
15 Amp, 125 Volt, NEMA L5-15P, 2P, 3W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - White.
Item #: 5885
CAT #: 4716-C
UPC: 078477795569
Category:
15 Amp NEMA Twist Lock Inlets
Sign In or Register to view pricing and more.
Leviton
Integrated Devices
15 Amp, 125 Volt, NEMA L5-15r, 2p, 3w, Power Outlet Receptacle, Locking Blade, Industrial Grade, Grounding, , Standard Wire Wells Wired, Nylon Strap - Gray
Item #: 755882
CAT #: 4715-CWP
UPC: 078477024638
Category:
15 Amp NEMA Twist Lock Inlets
Sign In or Register to view pricing and more.
Leviton
Flanged Inlet
15 Amp-125 Volt, 2-pole, 2-wire, NEMA-l1-15p. Flanged Inlet
Item #: 401789
CAT #: 7524-C
UPC: 078477835715
Category:
15 Amp NEMA Twist Lock Inlets
Sign In or Register to view pricing and more.
Leviton
#2cd/lckg Flanged Out
15/10 Amp, 125 Volt/250 Volt, NEMA Non-NEMA, 3p, 3w, Flanged Outlet Locking Receptacle,industrial Grade, Non-grounding, - White
Item #: 708107
CAT #: 7557
UPC: 078477820124
Category:
15 Amp NEMA Twist Lock Inlets
Made in USA
Sign In or Register to view pricing and more.
Leviton
#1cd/flanged Inlet
15 Amp, 250 Volt, NEMA L6-15p, 2p, 3w, Flanged Inlet Locking Receptacle,industrial Grade, Grounding, - White
Item #: 6775
CAT #: 4586-C
UPC: 078477795750
Category:
15 Amp NEMA Twist Lock Inlets
Sign In or Register to view pricing and more.
Leviton
Cd/ind_flanged Inlet
15/10 Amp, 125 Volt/250 Volt, NEMA Non-NEMA, 3p, 3w, Flanged Inlet Locking Receptacle,industrial Grade, Non-grounding - White
Item #: 5025
CAT #: 7556
UPC: 078477818282
Category:
15 Amp NEMA Twist Lock Inlets
Sign In or Register to view pricing and more.
Pass & Seymour
MIDGET LOCK FL IN 2P3W 15A125V
Midget Lock Flanged Inlet 2pole 3wire 15amp 125volts
Item #: 580611
CAT #: ML215
UPC: 785007124514
Category:
15 Amp NEMA Twist Lock Inlets
Sign In or Register to view pricing and more.
Pass & Seymour
FL IN 15A125V10A250V T/L
Flanged Inlet 15amp 125volt 10amp 250volt Turnlok
Item #: 164958
CAT #: 7556-SS
UPC: 785007755619
Category:
15 Amp NEMA Twist Lock Inlets
Sign In or Register to view pricing and more.
Pass & Seymour
MIDGET LOCK FL IN 2P2W 15A125V
Midget Lock Flanged Inlet 2pole 2watt 15amp 125volts
Item #: 580607
CAT #: ML115
UPC: 785007124477
Category:
15 Amp NEMA Twist Lock Inlets
Sign In or Register to view pricing and more.
Pass & Seymour
Flanged Inlet, 15 Amp, 125V, Gray
Flanged Inlet, 15 amp, 125 Volt, NEMA 5-15P, 2 Pole, 3 Wire, Industrial Spec Grade, Grounding, Gray.
Item #: 115455
CAT #: 4716-SS
UPC: 785007471618
Category:
15 Amp NEMA Twist Lock Inlets
Sign In or Register to view pricing and more.
Pass & Seymour
P&s 5278-ssbk St Blade Fl Inlet 3w
PAS 5278-SSBK ST BLADE FL INL
Item #: 944001
CAT #: 5278-SSBK
UPC: 785007249002
Category:
15 Amp NEMA Twist Lock Inlets
Sign In or Register to view pricing and more.
Leviton
Integrated Devices
15 Amp, 125 Volt, NEMA L5-15p, 2p, 3w, Power Inlet Receptacle, Locking Blade, Industrial Grade, Self Grounding, , Standard Wire Wells Wired, Nylon Strap, - Gray
Item #: 256457
CAT #: 4716-CWP
UPC: 078477024652
Category:
15 Amp NEMA Twist Lock Inlets
Made in USA
Sign In or Register to view pricing and more.