12 VDC Plug-In Transformers
3 Found
Speco Technologies
Power Supply, Plug In, 1A, 12VDC, UL Listed
Item #: 24720
CAT #: PSW5
UPC: 030519281607
Sign In or Register to view pricing and more.
ON-Q
Transformer, Plug In, 100-240V, 30W, Desk Mount Power Supply
Item #: 106847
CAT #: PW7725
UPC: 804428028475
Sign In or Register to view pricing and more.
ON-Q
Transformer, Plug In, 100-240V, 18W, Wall Mount Power Supply
Item #: 178512
CAT #: PW7760
UPC: 804428037453
Sign In or Register to view pricing and more.
Speco Technologies
Power Supply, Plug In, 1A, 12VDC, UL Listed
Power Supply, Plug In, 1 Amp, 12 Volt DC, UL Listed
Item #: 24720
CAT #: PSW5
UPC: 030519281607
Category:
12 VDC Plug-In Transformers
Sign In or Register to view pricing and more.
ON-Q
Transformer, Plug In, 100-240V, 30W, Desk Mount Power Supply
Wall Mount Power Supply. Primary Voltage: 100 - 240V AC, 1 Amp. Secondary Voltage: 9 - 12V DC, 30 Watt. Most commonly used for 12V DC, 2.5 Amp inQuire Intercom Main Console for a system including (8) or more room and door units.
Item #: 106847
CAT #: PW7725
UPC: 804428028475
Category:
12 VDC Plug-In Transformers
Sign In or Register to view pricing and more.
ON-Q
Transformer, Plug In, 100-240V, 18W, Wall Mount Power Supply
Wall Mount Power Supply. Primary Voltage: 100 - 240V AC, 1 Amp. Secondary Voltage: 12V DC, 1.5 Amp, 18 Watt. For use with Data Network and Video Products.
Item #: 178512
CAT #: PW7760
UPC: 804428037453
Category:
12 VDC Plug-In Transformers
Sign In or Register to view pricing and more.