LED Surface Mount Fixture, 25W, 120V, White

Item #: 999949

Cat #: SURFACER1A/025120T840/14S/WH

UPC: 046135742644

Documents & Guides
LEDVANCE LED Surface Mount Fixture, 25 Watt, 120 Volt, Lumens: 1600, Color Temperature: 4000K, 14 Inch Diameter, Color: White *Sylvania Part # 74264*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LEDVANCE LED Surface Mount Fixture, 25 Watt, 120 Volt, Lumens: 1600, Color Temperature: 4000K, 14 Inch Diameter, Color: White *Sylvania Part # 74264*
Also known as: 046135742644, SURFACER1A/025120T840/14S/WH

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 25
Color: White
Type: Ceiling Fixture
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 25
Type: Ceiling Fixture
Volts AC: 120
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)