600A 3P DBL THR N1 600V FUSIBLE

Item #: 999944

Cat #: TDT3366

UPC: 783164485943

Sign In or Register to view pricing and more.
Documents & Guides
600A 3P DBL THR N1 600V FUSIBLE

Overview

600A 3P DBL THR N1 600V FUSIBLE
Also known as: 783164485943, TDT3366

Specifications

Poles: 3
Amps: 600
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 1
Amps: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)