Ptk Dh Wd 48x24x24 Ac Type12

Item #: 999744

Cat #: PTHW482428G2A

UPC: 783510236588

Documents & Guides
Protek Dh Wd Ac Type12, Bulletin Dwdh2 (protek Dbl-hinged Wallmount Cabinets And Accessories - Protek Double Hinged Type 12 Enclosures), Size/dims: 48.54x23.62x27.95, Material: Steel, Finish: Lt Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Protek Dh Wd Ac Type12, Bulletin Dwdh2 (protek Dbl-hinged Wallmount Cabinets And Accessories - Protek Double Hinged Type 12 Enclosures), Size/dims: 48.54x23.62x27.95, Material: Steel, Finish: Lt Gray
ProTek Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-inch rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-inch rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.
Also known as: 783510236588, PTHW482428G2A

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Width: 23.620 in
Height: 48.540 in
Depth: 27.950 in
IP/NEMA Rating: IP66, NEMA 4
Width: 23.620 in
Depth: 27.950 in
Material: Steel
Height: 48.540 in

Customer Reviews

No reviews for this product
(0)