4.5W A19 LED Lamp, 27K

Item #: 999525

Cat #: S9561

UPC: 045923095610

Sign In or Register to view pricing and more.
Documents & Guides
4.5 watt A19 LED; Clear; Medium base; 2700K; 450 lumens; 120 volts

Overview

4.5 watt A19 LED; Clear; Medium base; 2700K; 450 lumens; 120 volts
Also known as: 045923095610, S9561

Specifications

Base: Medium Screw (E26)
Wattage: 5, 4.500
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 450
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 5, 4.500
Color Rendering Index (CRI): 80
Lumens: 450
Light Technology: LED

Customer Reviews

No reviews for this product
(0)