LED Flood Luminaire, 114W, 12154L, 5000K, 120-277V, Outdoor

Item #: 999434

Cat #: OFL2LEDP250KMVOLTYKDDBXDM2

UPC: 889804468649

Sign In or Register to view pricing and more.
Documents & Guides
LED Flood Luminaire, 114 Watt, 12154 Lumen, 5000K, 120-277 Volt, Outdoor, Yoke, Dark Bronze

Overview

LED Flood Luminaire, 114 Watt, 12154 Lumen, 5000K, 120-277 Volt, Outdoor, Yoke, Dark Bronze
Also known as: 889804468649, OFL2LEDP250KMVOLTYKDDBXDM2

Specifications

Mounting: Yoke
Material: Die Cast Aluminum
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Lumens: 12000
Wattage: 114
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Color: Dark Bronze
Lumens: 12000
Light Technology: LED
Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Wattage: 114
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)