LED Floodlight

Item #: 999429

Cat #: OFL1LEDP250KMVOLTYKDDBXDM4

UPC: 889804467321

Sign In or Register to view pricing and more.
Documents & Guides
LITOFL1LED P1 50K MVOLT YK LITOFL1LED P1 50K MVOLT YK DDBXB

Overview

LITOFL1LED P1 50K MVOLT YK LITOFL1LED P1 50K MVOLT YK DDBXB
Also known as: 889804467321, OFL1LEDP250KMVOLTYKDDBXDM4

Specifications

Mounting: Yoke
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277
Color: Dark Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)