Modular LED Undercabinet Fixture, 120V, 11W, White

Item #: 999300

Cat #: ALC2-32-WH

UPC: 714176005539

Sign In or Register to view pricing and more.
Documents & Guides
Modular LED Undercabinet Fixture, Dimmable, 120 Volt, 11 Watt, 770 Lumens, 3-5/8” Width x 15/16” Height x 32-3/4" Length, White

Overview

Modular LED Undercabinet Fixture, Dimmable, 120 Volt, 11 Watt, 770 Lumens, 3-5/8” Width x 15/16” Height x 32-3/4" Length, White
A modular LED undercabinet fixture with dimmable Warm White LEDs, a low profile housing and glare-free lens design.
Also known as: 714176005539, ALC2-32-WH

Specifications

Volts AC: 120
Color: White
Wattage: 11
Length: 32.750 in
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Wattage: 11
Light Technology: LED
Color: White
Length: 32.750 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)