This product has been discontinued.

Operator Interface Housing, NEMA 12, 15" x 18" x 8", Aluminum
Item #: 9993
Cat #: CC376518
UPC: 783510134280
Sign In or Register to view pricing and more.
Operator Interface Housing, NEMA 12, 15" x 18" x 8", AluminumOperator Interface Housing, NEMA 12, 15 Inch x 18 Inch x 8 Inch, Aluminum, For Use as Housing for Flat and Touch Screen Devices
Overview
Operator Interface Housing, NEMA 12, 15" x 18" x 8", AluminumOperator Interface Housing, NEMA 12, 15 Inch x 18 Inch x 8 Inch, Aluminum, For Use as Housing for Flat and Touch Screen Devices
CC2000 is the perfect solution for housing flat and touch screen HMI devices in applications where accessories are unnecessary, and simplicity and stylish attractiveness are important. This easy-to-use enclosure is ideal for housing simple devices that contain their own controls.
Also known as: 783510134280, CC376518
Specifications
IP/NEMA Rating: | IP55, NEMA 12 |
Material: | Aluminum |
IP/NEMA Rating: | IP55, NEMA 12 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)