EJBX Series Junction Box, SS, 22x15x9

Item #: 999250

Cat #: EJBX45B

UPC: 783510289782

Sign In or Register to view pricing and more.
Documents & Guides
EJBX Series Junction Box, Suitable for Chemically Corrosive and Extreme Environments, Material: Stainless Steel, Dimensions: 22.13" x 15.04" x 9.21"

Overview

EJBX Series Junction Box, Suitable for Chemically Corrosive and Extreme Environments, Material: Stainless Steel, Dimensions: 22.13" x 15.04" x 9.21"
EJBX series junction boxes are enclosures applicable for Zone 1, 2, 21 or 22 with ATEX and IECEx certifications. They are suitable for chemically corrosive and extreme environments. They can be used as junction boxes with or without terminals or for installation of electrical equipment such as circuit breakers, signals, disconnectors, remote control switches or transformers. Body and cover can be drilled and threaded according to customers’ specifications. In accordance with rules, Hoffman must perform the drilling.
Also known as: 783510289782, EJBX45B

Specifications

Material: Stainless Steel
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)