
Transformer, Dry Type, NEMA 3R, 208 Delta - 480Y/277, 3PH, 75 kVA
Item #: 999222
Cat #: SG3A0075BK
UPC: 803423122805
Documents & Guides
Transformer, Dry Type, 75 KVA, 3-Phase, 208 Delta Primary Volts - 480Y/277 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Sign In or Register to view pricing and more.
No associated products found.
Overview
Transformer, Dry Type, 75 KVA, 3-Phase, 208 Delta Primary Volts - 480Y/277 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Hammond Power Solutions HPS Sentinel G 3-Phase General-purpose distribution transformer has a primary voltage of 208-Volts in delta and secondary voltage of 480Y/277-Volts. This floor mountable transformer is ideal to use in applications involving non-linear loads such as lighting, heating, motorized machine and power loads. The core and coil are laminated with non-aging, cold rolled silicon steel.
Also known as: 803423122805, SG3A0075BK
Specifications
Phase: | 3 |
Primary Voltage: | 208 Delta |
Volt Amps: | 75kVA |
Secondary Voltage: | 277/480Y |
Phase: | 3 |
Volt Amps: | 75kVA |
Primary Voltage: | 208 Delta |
Secondary Voltage: | 277/480Y |
Customer Reviews
No reviews for this product
(0)