1
more
ShrinkTrak Labels, 0.75", White, 250PK
Item #: 999041
Cat #: 553-50034
UPC: 089306254447
Sign In or Register to view pricing and more.
Made in USA
ShrinkTrak Labels, 1-Sided, Unslit, .75" (19.05mm), PO-X, White, 250/box
Overview
ShrinkTrak Labels, 1-Sided, Unslit, .75" (19.05mm), PO-X, White, 250/box
Also known as: 089306254447, 553-50034
Specifications
Length: | 1.9 in |
Type: | Marker Sleeve, Heat Shrink |
Material: | Polyolefin |
Width: | 3/4 in |
Color: | White |
Length: | 1.9 in |
Material: | Polyolefin |
Color: | White |
Type: | Marker Sleeve, Heat Shrink |
Width: | 3/4 in |
Customer Reviews
No reviews for this product
(0)