Switch Cover, Push Button Assembly for Manual Motor Control

Item #: 9990

Cat #: 40189-062-51

UPC: 662074152780

Documents & Guides
Switch Cover, Push Button Assembly for Manual Motor Control
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch Cover, Push Button Assembly for Manual Motor Control
Also known as: 662074152780, 40189-062-51

Specifications

Poles: 2
Type: Miniature, Breaker
Volts AC: 120, 240
Amps: 100
Mounting: Plug
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 120, 240
Mounting: Plug
Type: Miniature, Breaker
Amps: 100
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)