Wireway Cross Tee Fitting, 8x8x12

Item #: 99865
Cat #: F88TGV
UPC: 783510131760
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Cross Tee Fitting, Material: Aluminum, Dimensions: 8" x 8" x 12"

Overview

Wireway Cross Tee Fitting, Material: Aluminum, Dimensions: 8" x 8" x 12"
For large radius turns. Mounts against vertical or horizontal surfaces. Top and inside covers removable.
Also known as: 783510131760, F88TGV

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Material: Aluminum
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 8 in
Color: Plain
Width: 8 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)