Dottie Rods586 5/8 X 6' Threaded Ro

Item #: 998522

Cat #: RODS586

UPC: 781002699583

Sign In or Register to view pricing and more.
Documents & Guides
5/8 X 6' Threaded Rod 6 Foot Lenghts Stainless Steel Z

Overview

5/8 X 6' Threaded Rod 6 Foot Lenghts Stainless Steel Z
Stainless Steel Threaded Rod is used to connect and secure objects and structures made of metal, concrete, and wood. Typical applications include suspending fixtures, strut, or conduit from ceilings, and where bolts are too short. It is manufactured from 304 stainless steel.
Also known as: 781002699583, RODS586

Specifications

Diameter: 5/8 in
Material: Stainless Steel
Length: 6 ft
Finish: Plain
Diameter: 5/8 in
Length: 6 ft
Material: Stainless Steel
Finish: Plain

Customer Reviews

No reviews for this product
(0)