0-10V Dimming LED Driver

Item #: 998404

Cat #: XH150C070V210CNF1M

UPC: 781087137505

Sign In or Register to view pricing and more.
Documents & Guides
LED Driver, Xitanium: 150W, 0.70A, Input Voltage: 347-480VAC, Output Voltage(DC): 60Vdc-210Vdc, 0-10V Dimming.

Overview

LED Driver, Xitanium: 150W, 0.70A, Input Voltage: 347-480VAC, Output Voltage(DC): 60Vdc-210Vdc, 0-10V Dimming.
Also known as: 781087137505, XH150C070V210CNF1M

Specifications

Wattage: 150
Type: LED Driver, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Wattage: 150
Light Technology: LED
Type: LED Driver, 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)