7W B12 LED Lamp, 22-27K

Item #: 998231

Cat #: 7B12/LED/827-22/E12/DIM-120V

UPC: 046677458690

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 7W, 120V, Bulb: Blunt Tip Candle, Base: Candelabra Screw (E12), Lumens: 500, CRI: 80, Color Temperature: 2200-2700K, Rated Average Life: 25,000 Hrs. ENERGY STAR® Test in progress. Finish: Clear. *Philips Part # 45869-5, Mdl# 929001182004. Standard Incandescent 60W Equivalent.

Overview

Dimmable LED Lamp, 7W, 120V, Bulb: Blunt Tip Candle, Base: Candelabra Screw (E12), Lumens: 500, CRI: 80, Color Temperature: 2200-2700K, Rated Average Life: 25,000 Hrs. ENERGY STAR® Test in progress. Finish: Clear. *Philips Part # 45869-5, Mdl# 929001182004. Standard Incandescent 60W Equivalent.
Also known as: 046677458690, 7B12/LED/827-22/E12/DIM-120V

Specifications

Color: Clear
Wattage: 7
Lumens: 500
Volts AC: 120
Color Temperature: 2200 (Warm White)
Shape: B12 (Blunt Tip)
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Lumens: 500
Color Temperature: 2200 (Warm White)
Color Rendering Index (CRI): 80
Dimmable: Yes
Wattage: 7
Volts AC: 120
Shape: B12 (Blunt Tip)
Light Technology: LED
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)