LED Edge Lit Flat Panel, 2x2, 27W, 3500K, 2970L, 100-277VAC

Item #: 998218

Cat #: ASD-ELP22D2735HE

UPC: 859961005629

Sign In or Register to view pricing and more.
Documents & Guides
LED Edge Lit High Efficiency Flat Panel, 2 x 2, 27 Watt, 3500K, 2970 Lumen , 100-277 Volt AC, Standard 0-10 Volt Dimming

Overview

LED Edge Lit High Efficiency Flat Panel, 2 x 2, 27 Watt, 3500K, 2970 Lumen , 100-277 Volt AC, Standard 0-10 Volt Dimming
Also known as: 859961005629, ASD-ELP22D2735HE

Specifications

Width: 24 in, 2 ft
Wattage: 27
Length: 24 in , 2 ft
Volts AC: 100 - 277
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Lumens: 2970
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 27
Volts AC: 100 - 277
Light Technology: LED
Lumens: 2970

Customer Reviews

No reviews for this product
(0)