Insulated Electrical Glove Kit, Class 0, 11", Size 9

Item #: 99816

Cat #: IGK0-11-9B

UPC: 696812041791

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Electrical Glove Kit, Class 0, 11 Inch, Size 9, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag

Overview

Insulated Electrical Glove Kit, Class 0, 11 Inch, Size 9, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag
Also known as: 696812041791, IGK0-11-9B

Specifications

Type: Arc Flash, Gloves, Glove Kit
Size: 9
Color: Black
Length: 11 in
Material: Rubber
Class: 0
Type: Arc Flash, Gloves, Glove Kit
Color: Black
Material: Rubber
Size: 9
Length: 11 in
Class: 0

Customer Reviews

No reviews for this product
(0)