Insulated Electrical Glove Kit, Class 0, 11", Size 10

Item #: 99815

Cat #: IGK0-11-10B

UPC: 696812041647

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Electrical Glove Kit, Class 0, 11 Inch, Size 10, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag

Overview

Insulated Electrical Glove Kit, Class 0, 11 Inch, Size 10, Includes Insulating Rubber Gloves, Protectors, and Canvas Storage Bag
Also known as: 696812041647, IGK0-11-10B

Specifications

Type: Arc Flash, Gloves, Glove Kit
Size: 10
Color: Black
Length: 11 in
Material: Rubber
Class: 0
Type: Arc Flash, Gloves, Glove Kit
Color: Black
Material: Rubber
Size: 10
Length: 11 in
Class: 0

Customer Reviews

No reviews for this product
(0)