Safety Vest, Viz-Pro 2 - Size: Medium, Orange

Item #: 998093

Cat #: AV2-10EM

UPC: 879501003175

Sign In or Register to view pricing and more.
Documents & Guides
Safety Vest, Viz-Pro 2, Class 2, Color: Orange, Material: Polyester Mesh, Closure: Zipper Size: Medium.

Overview

Safety Vest, Viz-Pro 2, Class 2, Color: Orange, Material: Polyester Mesh, Closure: Zipper Size: Medium.
Also known as: 879501003175, AV2-10EM

Specifications

Type: Vest, Class 2
Material: Polyester
Color: Orange
Size: Medium
Type: Vest, Class 2
Color: Orange
Material: Polyester
Size: Medium

Customer Reviews

No reviews for this product
(0)