TPZ LPT27/830/INT/E26-74 1/12-PK

Item #: 997958

Cat #: LPT27/830/INT/E26-74

UPC: 751338066724

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
TPZ LPT27/830/INT/E26-74 1/12-PK 27W POST-TOP LED RETROFIT E26 3000K

Overview

TPZ LPT27/830/INT/E26-74 1/12-PK 27W POST-TOP LED RETROFIT E26 3000K
Also known as: 751338066724, LPT27/830/INT/E26-74

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2900
Wattage: 27
Color Rendering Index (CRI): 80
Color Temperature: 3000 (Warm White)
Wattage: 27
Lumens: 2900
Color Rendering Index (CRI): 80

Customer Reviews

No reviews for this product
(0)