SIZE 2 WITH 4 LED & 5000K 480V YOKE MOUNT WITH 16-3 SO CORD

Item #: 997888

Cat #: DSXF2LED4A530/50KWFL480YKC62DDBXD

UPC: 753573908616

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIZE 2 WITH 4 LED & 5000K 480V YOKE MOUNT WITH 16-3 SO CORD WIDE FLOOD IN DARK BRONZE FINISH BRONZE FINISH

Overview

SIZE 2 WITH 4 LED & 5000K 480V YOKE MOUNT WITH 16-3 SO CORD WIDE FLOOD IN DARK BRONZE FINISH BRONZE FINISH
Also known as: 753573908616, DSXF2LED4A530/50KWFL480YKC62DDBXD

Specifications

Mounting: Yoke
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277
Color: Dark Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)