APC SMART-UPS SRT 5000VA RM 208V TO 120V 2U STEP-DOWN TRANSFORMER

Item #: 997857

Cat #: SRT5KRMXLT-5KTF

UPC: 731304739807

Sign In or Register to view pricing and more.
APC SMART-UPS SRT 5000VA RM 208V TO 120V 2U STEP-DOWN TRANSFORMER

Overview

APC SMART-UPS SRT 5000VA RM 208V TO 120V 2U STEP-DOWN TRANSFORMER
Also known as: 731304739807, SRT5KRMXLT-5KTF

Specifications

Volt Amps: 5kVA
Volt Amps: 5kVA

Customer Reviews

No reviews for this product
(0)