Wiring Trough, Type 1, 12x12x36

Item #: 99777

Cat #: A121236T1T

UPC: 783510113087

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, NEMA Type 1, Dimensions: 12" x 12" x 36"

Overview

Wiring Trough, NEMA Type 1, Dimensions: 12" x 12" x 36"
Using a unique joining method that mechanically locks components together without fasteners or heat, this wiring trough ships completely assembled to save both time and labor. Designed for indoor use, this trough is available in various lengths.
Also known as: 783510113087, A121236T1T

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 36 in
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Length: 36 in
Width: 12 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)