Grip Tie, 0.5" x 6", Black

Item #: 997728

Cat #: GT.50X60C2

UPC: 089306163763

Sign In or Register to view pricing and more.
Documents & Guides
Grip Tie Strap, 6.0" x .5", PA6/PP, Black, 100/pkg

Overview

Grip Tie Strap, 6.0" x .5", PA6/PP, Black, 100/pkg
Also known as: 089306163763, GT.50X60C2

Specifications

Length: 6 in
Color: Black
Weight Capacity: 40 lbs
Length: 6 in
Weight Capacity: 40 lbs
Color: Black

Customer Reviews

No reviews for this product
(0)