![4' 18W T8 LED Lamp, 40K 4' 18W T8 LED Lamp, 40K](https://rexel-cdn.com/products/997703.jpg?i=68DC708F-4DD8-4897-B96F-CB66D67029AE&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
1/25-PK 18W 4FT LED T8 FROST 4000K DLC UNV
Overview
1/25-PK 18W 4FT LED T8 FROST 4000K DLC UNV
Also known as: 751338060791, L4T8B/840/18/U/F-70
Specifications
Wattage: | 18 |
Color Temperature: | 4000 (Cool White) |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Bi-Pin (G13) |
Material: | Safety Coated Glass |
Type: | Ballast Compatible (Type A) |
Wattage: | 18 |
Shape: | T8 (Tubular) |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft, 48 in |
Dimmable: | Yes |
Material: | Safety Coated Glass |
Customer Reviews
No reviews for this product
(0)