4' 20W T8 LED Lamp, 40K

Item #: 997702

Cat #: L4T8/40/20/U/G3-50

UPC: 751338095816

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
20-PK 20W DLC LED T8 CLEAR 4000K UNIV

Overview

20-PK 20W DLC LED T8 CLEAR 4000K UNIV
Also known as: 751338095816, L4T8/40/20/U/G3-50

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 20
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 20
Material: Glass
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)