
Machine Screw, Stainless, Phillips, Pan Head, #10-32 x 1"
Item #: 997647
Cat #: PMS10321
UPC: 781002701682
Machine Screw, Stainless, Phillips, Pan Head, #10-32 x 1 Inch
Sign In or Register to view pricing and more.
Overview
Machine Screw, Stainless, Phillips, Pan Head, #10-32 x 1 Inch
Stainless Steel Machine Screws are uniformly threaded screws designed to be fastened into tapped holes, or used in conjunction with stainless steel nuts to join two or more assemblies together. Typical applications include fastening components of machines, tools, appliances, and electronic devices in environments where corrosion resistance is the primary concern. ASME B18.6.3 covers the general requirements for the dimensions and performance of Stainless Steel Machine Screws.
Also known as: 781002701682, PMS10321
Specifications
Screw Head: | Round |
Size: | # 10 |
Drive: | Phillips |
Length: | 1 in |
Material: | Stainless Steel |
Screw Head: | Round |
Drive: | Phillips |
Material: | Stainless Steel |
Size: | # 10 |
Length: | 1 in |
Customer Reviews
No reviews for this product
(0)