3 LT MR16 Gimbal Ring Track Head Kit, Brushed Nickel

Item #: 997494

Cat #: TK353

UPC: 045923433535

Sign In or Register to view pricing and more.
Documents & Guides
3 Light - MR16 - Gimbal Ring Track Kit - 4 foot Track - Line Voltage - Brushed Nickel

Overview

3 Light - MR16 - Gimbal Ring Track Kit - 4 foot Track - Line Voltage - Brushed Nickel
Also known as: 045923433535, TK353

Specifications

Volts AC: 120
Color: Brushed Nickel
Material: Glass, Metal
Wattage: 50
Standards: California Proposition 65
Light Technology: Halogen
Base: 2-Pin (GU10)
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65
Base: 2-Pin (GU10)
Color: Brushed Nickel
Wattage: 50
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)