800F Black With White Legend Text, 36x52 mm 1 Piece Rectangular

Item #: 99733

Cat #: 800F-36BE100

UPC: 612598780655

Documents & Guides
AB 800F-36BE100 36 X 52MM 1 PIECE
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 800F-36BE100 36 X 52MM 1 PIECE
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-36BE100 from Rockwell Automation® is an 800F push-button 36 x 52 mm one piece rectangular. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598780655, 800F-36BE100

Specifications

Family / Style: 800F
Type: 22mm Legend Plates
Family / Style: 800F
Type: 22mm Legend Plates

Customer Reviews

No reviews for this product
(0)