Power Module, RSTi-EP, 1 Channel, 24VDC, Output Flow, 10A

Item #: 997273
Cat #: EP-7641
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Module, PACSystems™, RSTi-EP, 1 Channel, 24 Volt DC Output Flow, 10 Amp

Overview

Power Module, PACSystems™, RSTi-EP, 1 Channel, 24 Volt DC Output Flow, 10 Amp
The innovative RSTi-EP I/O is a powerful combination of clean layout, high density, and small footprint. It can accommodate up to 64 modules and 1024 I/O points per drop, while its 11.5 mm I/O slices maximize limited cabinet space. By adopting the most compact I/O system on the market, it’s possible to incorporate smaller cabinet sizes into user-friendly system designs. You can even eliminate external components by using optional potential distribution modules to provide easy connections to input power, output power, and functional earth.
Also known as: EP-7641

Specifications

Mounting: Chassis
Volts DC: 24
Amps: 10
Type: Power Module
Mounting: Chassis
Amps: 10
Volts DC: 24
Type: Power Module

Customer Reviews

No reviews for this product
(0)