7W PAR20 LED Lamp, 50K

Item #: 997257

Cat #: S9409

UPC: 045923094095

Sign In or Register to view pricing and more.
Documents & Guides
7 watt PAR20 LED; 5000K; 38' beam spread; Medium base; 120 volts

Overview

7 watt PAR20 LED; 5000K; 38' beam spread; Medium base; 120 volts
Also known as: 045923094095, S9409

Specifications

Lumens: 550
Wattage: 7
Shape: PAR20 (Sealed Beam)
Color: Silver
Light Technology: LED
Lumens: 550
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Wattage: 7
Color: Silver

Customer Reviews

No reviews for this product
(0)