ABB SU203M-C6 UL489 MCB 3P C 6A 480

Item #: 997211

Cat #: SU203M-C6

UPC: 016779931278

Sign In or Register to view pricing and more.
Documents & Guides
ABB SU203M-C6 UL489 MCB 3P C

Overview

ABB SU203M-C6 UL489 MCB 3P C
Also known as: 016779931278, SU203M-C6

Specifications

Amps: 6
Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 6
Volts AC: 277, 480Y
Type: Trip Curve C
Poles: 3
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)