10.5W CFL Retrofit LED Lamp, 35K

Item #: 997147

Cat #: 10.5PLH/835/BYP

UPC: 028672579082

Sign In or Register to view pricing and more.
LED Replacement Lamp, 10.5W LED Lamp sub Compatible with G24d, GX24d, G24q & GX24q bases, Color:3500K, CRI: 80. Lumens: 920, Replaces 26W CFL PL-C Lamps. When used with a magnetic ballast, the PL H can function as a plug & play lamp and operate with the existing ballast. If the ballast is not compatible, it can be bypassed and the lamp can run directly off line voltage.

Overview

LED Replacement Lamp, 10.5W LED Lamp sub Compatible with G24d, GX24d, G24q & GX24q bases, Color:3500K, CRI: 80. Lumens: 920, Replaces 26W CFL PL-C Lamps. When used with a magnetic ballast, the PL H can function as a plug & play lamp and operate with the existing ballast. If the ballast is not compatible, it can be bypassed and the lamp can run directly off line voltage.
Also known as: 028672579082, 10.5PLH/835/BYP

Specifications

Color Rendering Index (CRI): 80
Lumens: 920
Color Temperature: 3500 (Neutral White)
Wattage: 10.500
Light Technology: LED
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Type: Ballast Bypass (Type B)
Lumens: 920
Wattage: 10.500
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)

Customer Reviews

No reviews for this product
(0)