LED Floodlight, 30W, 5000K, 2400L, 100-277V

Item #: 997076

Cat #: ASD-SFL3050

UPC: 859961005209

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 30 Watt, 5000K, 2400 Lumen, 100-277 Volt, Suitable for Wet Location, Yoke Mounting

Overview

LED Floodlight, 30 Watt, 5000K, 2400 Lumen, 100-277 Volt, Suitable for Wet Location, Yoke Mounting
Also known as: 859961005209, ASD-SFL3050

Specifications

Mounting: Yoke
Color Temperature: 5000 (Bright White)
Wattage: 30
Color: Black
Lumens: 2400
Light Technology: LED
Mounting: Yoke
Wattage: 30
Lumens: 2400
Color Temperature: 5000 (Bright White)
Color: Black
Light Technology: LED

Customer Reviews

No reviews for this product
(0)