![LED Direct-Lit Panel, 2x4, 60W, 5000K, 5492L, 100-277VAC LED Direct-Lit Panel, 2x4, 60W, 5000K, 5492L, 100-277VAC](https://rexel-cdn.com/products/asdlasddlp24d6040image.jpg?i=511B93DB-E767-40A3-BC5D-D5FC99E94224&f=420)
LED Direct-Lit Panel, 2x4, 60W, 5000K, 5492L, 100-277VAC
Item #: 997072
Cat #: ASD-DLP24D6050
UPC: 859961005094
Documents & Guides
LED Direct-Lit Panel, 2 x 4, 60 Watt, 5000K, 5492 Lumen , 100-277 Volt AC, Standard 0-10 Volt Dimming
Sign In or Register to view pricing and more.
Overview
LED Direct-Lit Panel, 2 x 4, 60 Watt, 5000K, 5492 Lumen , 100-277 Volt AC, Standard 0-10 Volt Dimming
Also known as: 859961005094, ASD-DLP24D6050
Specifications
Color Temperature: | 5000 (Bright White) |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Wattage: | 60 |
Volts AC: | 100 - 277 |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 5492 |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft, 48 in |
Volts AC: | 100 - 277 |
Dimmable: | Yes |
Width: | 24 in, 2 ft |
Wattage: | 60 |
Light Technology: | LED |
Lumens: | 5492 |
Customer Reviews
No reviews for this product
(0)